Max bushing chisel
BSHINGCHIS-MAX-16TEETH-40X40MM-L175MM
Art.-no. 0647400175
EAN 4068362425806
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
One-piece bush hammer with tool holder suitable for SDS-max.
- Robust design for good service life and performance
Notice
The texturing of the surface depends on the number of teeth and duration of bushing tool application as well as the impact power.
Product information
Datasheets(X)
Application area
- Texturing of stone, concrete, plastic or natural stone surfaces
- Roughing of surfaces (creating bonding layers), e.g. when restoring concrete and asphalt
- Removing excess concrete
- In the case of solid surfaces, can also be used to remove rubber-containing paints
Length | 175 mm |
Width | 40 mm |
Depth | 40 mm |
Number of teeth | 16 PCS |
Tool holding device | Suitable for SDS-max |